Motion
48-28-4001

MILWAUKEE TOOL
48-28-4001

Bit Extension 5-1/2"
Mi Item #03222900
MFR #48-28-4001
Price$42.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-28-4001

Bit Extension 5-1/2"
Mi Item #03222900
MFR #48-28-4001

Mfr description
48-28-4001 BIT EXTENSION 5-1/2"
  • 7/16 in. hex shank
  • 5-1/2 in. length
  • For Selfeed bits, auger bits and hole saw 1 in. diameter and larger with 7/16 in. shank
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.54/each

Specifications

Dimensions

  • Adapter Shank Size
    7/16 in
  • Chuck Size
    1/2 in
  • Drill Bit Diameter Comp
    1 in
  • Drill Shank Size
    7/16 in
  • Overall Length
    5.5 in
  • Shank Diameter
    7/16 in
  • Weight
    0.48 lbs

Details

  • Adapter Shank Type
    Hex
  • Additional Details
    Extend your reach 5-1/2 in. when drilling with Milwaukee selfed bits, auger bits and hole saws. The quick change shank is 7/16 in. hex. The 7/16 in. hex fits both 3 jawed chucks, 1/2 in. drill capacity and larger, as well as 7/16 in. quick change chucks.
  • Color
    Black
  • Drill Bit Comp
    Auger Bits, Self-Feed Bits
  • Drill Shank Type
    Hex
  • Manufacturer Upc Number
    045242122462
  • Material
    Steel
  • Quick Change
    Yes
  • Right Angle Extension
    No
  • UPC_NO
    045242122462
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)