Motion
48-28-4011

MILWAUKEE TOOL
48-28-4011

Bit Extension 18"
MI ITEM #03222901
MFR #48-28-4011
List Price$53.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-28-4011

Bit Extension 18"
MI ITEM #03222901
MFR #48-28-4011

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$53.11/each for your price

Overview

Mfr description
48-28-4011 BIT EXTENSION 18"
  • 7/16 in. hex shank
  • 18 in. length
  • For Selfeed bits, auger bits and hole saw 1 in. diameter
  • For Selfeed bits, auger bits and hole saw 1 in. diameter and larger with 7/16 in. shank
  • The 7/16 in. hex fits both 3 jawed chucks

Specifications

  • Drill Bit Comp
    Auger Bits, Self-Feed Bits
  • Chuck Size
    1/8 in
  • Shank Diameter
    1/4 in
  • Drill Shank Type
    Hex
  • Quick Change
    No
  • Drill Bit Diameter Comp
    1 in
  • Overall Length
    18 in
  • Drill Shank Size
    7/16 in
  • Right Angle Extension
    No
  • Adapter Shank Size
    7/16 in
  • Adapter Shank Type
    Hex
  • Material
    Steel
  • Additional Details
    Extend your reach by 18 in. when drilling with Milwaukee Selfeed bits, auger bits and hole saws. The quick change shank is 7/16 in. hex. The 7/16 in. hex fits both 3 jawed chucks, 1/2 in. drill capacity and larger, as well as 7/16 in. quick change chucks.
  • Color
    Black
  • Manufacturer Upc Number
    045242122561
  • UPC_NO
    045242122561
  • Weight
    1.19 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text