Motion
48-39-0524

MILWAUKEE TOOL
48-39-0524

Toothed Band Saw Blade - Bimetal Material, 7 in Length, 44.875 in Width, 0.75 in Thick, 18 TPI
Mi Item #03222992
MFR #48-39-0524
Price$19.01/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-39-0524

Toothed Band Saw Blade - Bimetal Material, 7 in Length, 44.875 in Width, 0.75 in Thick, 18 TPI
Mi Item #03222992
MFR #48-39-0524

Mfr description
48-39-0524 BANDSAW BL BI-MET 18T 44-7/8
  • Fast cutting: precision-formed teeth create fast, clean cuts
  • Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications
  • Long life: alloy backing steel provides extended blade life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.01/bx

Specifications

Dimensions

  • Blade Length
    7.0000 in
  • Blade Thickness
    0.7500 in
  • Blade Width
    44.8750 in
  • Length  
    7 in
  • Teeth Per Inch
    18
  • Thickness  
    0.75 in
  • Tool Weight
    0.48 lbs, 0.218 kg
  • Width  
    44.875 in

Details

  • Additional Details
    Maximize your band saw performance and make straight, accurate cuts in a variety of materials with the Milwaukee 18 TPI standard / deep-cut portable band saw blade (2-Pack). Get exceptional durability and accuracy for your portable band saw that takes a 44-7/8 in. blade. Milwaukee's standard/deep cut band saw blades deliver long tooth life in a variety of metal, including strut, conduit, angle iron, copper tube, threaded rod and pipe. The blade's tooth form, pitch and set ensure straight, accurate cuts time and time again.
  • Back Material
    Alloy Steel
  • Blade Material
    Bimetal
  • Blade Type
    High Speed Steel
  • Color
    Silver
  • Constant Or Variable Pitch
    Constant
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bimetal
  • For Use On
    Metal
  • Includes
    2 Blades
  • Material Grade
    High Speed Steel
  • Number Of Teeth
    807
  • Series
    Standard
  • Set or Individual
    Set
  • Tooth Form
    Regular
  • Tooth Set
    Regular
  • Tpi
    18
  • Usage Type
    Portable Band Saw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)