Motion
48-39-0531

MILWAUKEE TOOL
48-39-0531

Toothed Band Saw Blade - Bimetal Material, 44.8750 in, 1140 mm Length, 0.5000 in, 12.70 mm Width, 0.02 in Thick, 24 Tpi TPI
Mi Item #03222993
MFR #48-39-0531
Price$28.04/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-39-0531

Toothed Band Saw Blade - Bimetal Material, 44.8750 in, 1140 mm Length, 0.5000 in, 12.70 mm Width, 0.02 in Thick, 24 Tpi TPI
Mi Item #03222993
MFR #48-39-0531

Mfr description
48-39-0531 BANDSAW BL BI-MET 24T 44-7/8
  • Fast cutting: precision-formed teeth create fast, clean cuts
  • Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications
  • Long life: alloy backing steel provides extended blade life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.04/bx

Specifications

Dimensions

  • Blade Thickness
    0.0200 in, 0.51 mm
  • Length  
    44.8750 in, 1140 mm
  • Thickness  
    0.02 in
  • Tool Weight
    0.62 lbs, 0.281 kg
  • Width  
    0.5000 in, 12.70 mm

Details

  • Additional Details
    Tooth Form, Standard, Backing Material, Alloy Steel, Material Composition, High Speed Steel, Material Application, Metal, Material Thickness, Thin Metal
  • Back Material
    Alloy Steel
  • Blade Type
    High Speed Steel
  • Color
    Silver
  • Constant Or Variable Pitch
    Constant
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bimetal
  • For Use On
    Metal
  • Includes
    3 Blades
  • Material Grade
    High Speed Steel
  • Series
    Standard
  • Set or Individual
    Set
  • Tooth Form
    Regular
  • Tpi
    24 Tpi
  • Usage Type
    Portable Band Saw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)