Motion
48-42-0120

MILWAUKEE TOOL
48-42-0120

Toothed Jig Saw Blade - U-Shank, High Speed Steel Cutting Material, 18 TPI, Largest Blade Length: 2.7500 in
Mi Item #03223024
MFR #48-42-0120
Price$8.50/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-42-0120

Toothed Jig Saw Blade - U-Shank, High Speed Steel Cutting Material, 18 TPI, Largest Blade Length: 2.7500 in
Mi Item #03223024
MFR #48-42-0120

Mfr description
48-42-0120 JIG SAW BL HSS 18T 2-3/4LG
  • Heavy duty: advanced construction for long life, even in tough professional applications
  • Fast cuts: tooth shape and sharpness facilitate quick, straight cutting in wood
  • Versatile: features a universal tang
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.50/pk

Specifications

Dimensions

  • Blade Length
    2.75 in
  • Largest Blade Length
    2.7500 in
  • Length
    2.7500 in
  • Teeth Per Inch
    18
  • Thickness
    0.1000 in
  • Weight
    0.04 lb
  • Width
    9/32 in

Details

  • Back Material
    High Speed Steel
  • Blade Material
    High Carbon Steel
  • Blade Type
    Jig Saw U-Shank
  • Cutting Edge Type
    Toothed
  • Cutting Material
    High Speed Steel
  • Includes
    5 Blades
  • Manufacturer Upc Number
    045242136353
  • Material Grade
    Metal
  • Number Of Teeth
    50
  • Pitch Pattern
    Constant
  • Progressive Blade Tooth Spacing
    No
  • Shank Type
    U-Shank
  • Tpi
    18
  • UPC_NO
    045242136353
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)