Motion
48-42-0200

MILWAUKEE TOOL
48-42-0200

Toothed Jig Saw Blade - Carbon Steel, U-Shank, 6 TPI, 4 in Long
MI ITEM #03223025
MFR #48-42-0200
List Price$10.05/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-42-0200

Toothed Jig Saw Blade - Carbon Steel, U-Shank, 6 TPI, 4 in Long
MI ITEM #03223025
MFR #48-42-0200

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$10.05/bx for your price

Overview

Mfr description
48-42-0200 JIG SAW BL HCS 6T 4LG
  • Heavy duty: advanced construction for long life, even in tough professional applications
  • Fast cuts: tooth shape and sharpness facilitate quick, straight cutting in wood
  • Versatile: features a universal tang
  • Reverse tooth construction prevents top splinters when cutting in wood
  • Designed and built to handle heavy-duty jobs

Specifications

  • Cutting Material
    High Carbon Steel
  • Back Material
    Carbon Steel
  • Blade Type
    Jig Saw U-Shank
  • Material Grade
    Wood
  • Shank Type
    U-Shank
  • Cutting Edge Type
    Toothed
  • Pitch Pattern
    Constant
  • Number Of Teeth
    24
  • Progressive Blade Tooth Spacing
    No
  • Tpi
    6
  • Length
    4 in
  • Blade Length
    4 in
  • Width
    0.28125 in
  • Thickness
    0.1 in
  • Manufacturer Upc Number
    045242136452
  • UPC_NO
    045242136452
  • Includes
    (5) 4" 6 TPI High Carbon Steel Jig Saw Blades
  • Weight
    0.08 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text