Motion
48-42-0640

MILWAUKEE TOOL
48-42-0640

Toothed Jig Saw Blade - U-Shank, High Carbon Steel Cutting Material, 10 TPI, Largest Blade Length: 4.0000 in
MI ITEM #03223028
MFR #48-42-0640
Price$18.76/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-42-0640

Toothed Jig Saw Blade - U-Shank, High Carbon Steel Cutting Material, 10 TPI, Largest Blade Length: 4.0000 in
MI ITEM #03223028
MFR #48-42-0640

Mfr description
48-42-0640 JIG SAW BL HCS 10T 4LG
  • Heavy duty: advanced construction for long life, even in tough professional applications
  • Fast cuts: tooth shape and sharpness facilitate quick, straight cutting in wood
  • Versatile: features a universal tang
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.76/bx

Specifications

Dimensions

  • Blade Length
    4 in
  • Largest Blade Length
    4.0000 in
  • Length
    4.0000 in
  • Teeth Per Inch
    10
  • Thickness
    0.1000 in
  • Weight
    0.065 lb
  • Width
    9/32 in

Details

  • Back Material
    Carbon Steel
  • Blade Material
    High Carbon Steel
  • Blade Type
    Jig Saw U-Shank
  • Cutting Edge Type
    Toothed
  • Cutting Material
    High Carbon Steel
  • Includes
    (1) 48-42-0640
  • Manufacturer Upc Number
    045242137008
  • Material Grade
    Multi-Purpose
  • Number Of Teeth
    40
  • Pitch Pattern
    Constant
  • Progressive Blade Tooth Spacing
    No
  • Shank Type
    U-Shank
  • Tpi
    10
  • UPC_NO
    045242137008

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)