Motion
48-42-0850

MILWAUKEE TOOL
48-42-0850

Toothed Jig Saw Blade - Bi-Metal, U-Shank, 8 TPI, 4 in Long
MI ITEM #03223030
MFR #48-42-0850
List Price$20.53/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-42-0850

Toothed Jig Saw Blade - Bi-Metal, U-Shank, 8 TPI, 4 in Long
MI ITEM #03223030
MFR #48-42-0850

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.53/pk for your price

Overview

Mfr description
48-42-0850 JIG SAW BL BI-MET 8T 4LG
  • 8 TPI, 4 in. length, bi-metal construction
  • 9/32 in. width, universal shank
  • 5 blades per package
  • Ideal for cutting aluminum and non-ferrous metals

Specifications

  • Cutting Material
    Bimetal
  • Back Material
    Carbon Steel
  • Blade Type
    Jig Saw U-Shank
  • Material Grade
    Multi-Purpose
  • Shank Type
    U-Shank
  • Cutting Edge Type
    Toothed
  • Pitch Pattern
    Constant
  • Number Of Teeth
    32
  • Progressive Blade Tooth Spacing
    No
  • Tpi
    8
  • Length
    4 in
  • Blade Length
    4 in
  • Width
    0.28125 in
  • Thickness
    0.28 in
  • Manufacturer Upc Number
    045242137527
  • UPC_NO
    045242137527
  • Includes
    5 blades
  • Weight
    0.055 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text