Motion
48-42-2192

MILWAUKEE TOOL
48-42-2192

Toothed Jig Saw Blade - Bi-Metal, U-Shank, 14 TPI, 5 in Long
MI ITEM #03223032
MFR #48-42-2192
List Price$25.13/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-42-2192

Toothed Jig Saw Blade - Bi-Metal, U-Shank, 14 TPI, 5 in Long
MI ITEM #03223032
MFR #48-42-2192

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.13/bx for your price

Overview

Mfr description
48-42-2192 JIG SAW BL BI-MET 14T 5LG
  • Longer life: bi-metal construction lasts longer than high-speed steel and carbon blades
  • Fast cuts: tooth shape and sharpness permit quick shearing through metal
  • Versatile: features a universal tang
  • Super tough bi-metal composition

Specifications

  • Cutting Material
    Bimetal
  • Back Material
    Carbon Steel
  • Blade Type
    Jig Saw U-Shank
  • Material Grade
    Multi-Purpose
  • Shank Type
    U-Shank
  • Cutting Edge Type
    Toothed
  • Pitch Pattern
    Constant
  • Number Of Teeth
    14
  • Progressive Blade Tooth Spacing
    No
  • Tpi
    14
  • Length
    5 in
  • Blade Length
    5 in
  • Width
    0.28125 in
  • Thickness
    0.1 in
  • Manufacturer Upc Number
    045242138326
  • UPC_NO
    045242138326
  • Includes
    5 Blades
  • Weight
    0.085 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text