Motion
48-42-5240

MILWAUKEE TOOL
48-42-5240

Toothed Jig Saw Blade - T-Shank, High Carbon Steel Cutting Material, 10 TPI, Largest Blade Length: 4.0000 in
Mi Item #03223039
MFR #48-42-5240
Price$13.35/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-42-5240

Toothed Jig Saw Blade - T-Shank, High Carbon Steel Cutting Material, 10 TPI, Largest Blade Length: 4.0000 in
Mi Item #03223039
MFR #48-42-5240

Mfr description
48-42-5240 JIG SAW BL HCS 10T 4LG
  • Heavy duty: advanced construction for long life in tough professional applications
  • Fast cuts: tooth shape and sharpness permit clean cutting in wood
  • Versatile: fits any jig saw that accepts a T-shank blade
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.35/bx

Specifications

Dimensions

  • Blade Length
    4 in
  • Largest Blade Length
    4.0000 in
  • Length
    4.0000 in
  • Teeth Per Inch
    10
  • Thickness
    1.7500 in
  • Weight
    0.08 lb
  • Width
    9/32 in

Details

  • Back Material
    Carbon Steel
  • Blade Material
    High Carbon Steel
  • Blade Type
    Jig Saw T-Shank
  • Cutting Edge Type
    Toothed
  • Cutting Material
    High Carbon Steel
  • Includes
    (5) Jig Saw Blades
  • Manufacturer Upc Number
    045242138845
  • Material Grade
    All-Purpose
  • Number Of Teeth
    30
  • Pitch Pattern
    Constant
  • Progressive Blade Tooth Spacing
    No
  • Shank Type
    T-Shank
  • Tpi
    10
  • UPC_NO
    045242138845
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)