Motion
48-42-5390

MILWAUKEE TOOL
48-42-5390

Toothed Jig Saw Blade - Bi-Metal, T-Shank, 12 TPI, 3 in Long
MI ITEM #03223041
MFR #48-42-5390
Price$20.32/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-42-5390

Toothed Jig Saw Blade - Bi-Metal, T-Shank, 12 TPI, 3 in Long
MI ITEM #03223041
MFR #48-42-5390

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.32/pk

Specifications

Dimensions

  • Blade Length
    3 in
  • Length
    3 in
  • Thickness
    0.1 in
  • Weight
    0.045 lb
  • Width
    0.28125 in

Details

  • Back Material
    Carbon Steel
  • Blade Type
    Jig Saw T-Shank
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bimetal
  • Includes
    5 Blades
  • Manufacturer Upc Number
    045242139118
  • Material Grade
    Wood
  • Number Of Teeth
    12
  • Pitch Pattern
    Constant
  • Shank Type
    T-Shank
  • Tpi
    12
  • UPC_NO
    045242139118

Overview

Mfr description
48-42-5390 JIG SAW BL BI-MET 12T 3LG
  • Longer life: bi-metal construction lasts longer than high-speed steel and carbon blades
  • Fast cuts: tooth shape and sharpness permit easy scroll cutting in wood and metal
  • Versatile: fits any jig saw that accepts a T-shank blade
  • Fast cuts in nail-embedded wood

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought