Motion
48-42-5500

MILWAUKEE TOOL
48-42-5500

Toothed Jig Saw Blade - T-Shank, High Carbon Steel Cutting Material, 6 TPI, Largest Blade Length: 4.0000 in
Mi Item #03223043
MFR #48-42-5500
Price$15.35/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-42-5500

Toothed Jig Saw Blade - T-Shank, High Carbon Steel Cutting Material, 6 TPI, Largest Blade Length: 4.0000 in
Mi Item #03223043
MFR #48-42-5500

Mfr description
48-42-5500 JIG SAW BL HCS 6T 4LG
  • Heavy duty: advanced construction for long life in tough professional applications
  • Fast cuts: tooth shape and sharpness permit very fast clean cutting in wood
  • Versatile: fits any jig saw that accepts a T-shank blade
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.35/bx

Specifications

Dimensions

  • Blade Length
    4 in
  • Largest Blade Length
    4.0000 in
  • Length
    4.0000 in
  • Teeth Per Inch
    6
  • Thickness
    0.1000 in
  • Weight
    0.08 lb
  • Width
    9/32 in

Details

  • Back Material
    Carbon Steel
  • Blade Material
    High Carbon Steel
  • Blade Type
    Jig Saw T-Shank
  • Cutting Edge Type
    Toothed
  • Cutting Material
    High Carbon Steel
  • Includes
    5 Blades
  • Manufacturer Upc Number
    045242139132
  • Material Grade
    Multi-Purpose
  • Number Of Teeth
    6
  • Pitch Pattern
    Constant
  • Progressive Blade Tooth Spacing
    No
  • Shank Type
    T-Shank
  • Tpi
    6
  • UPC_NO
    045242139132
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)