Motion
48-42-5540

MILWAUKEE TOOL
48-42-5540

Toothed Jig Saw Blade - Carbon Steel, T-Shank, 10 TPI, 4 in Long
MI ITEM #03223045
MFR #48-42-5540
Your Price$16.58/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-42-5540

Toothed Jig Saw Blade - Carbon Steel, T-Shank, 10 TPI, 4 in Long
MI ITEM #03223045
MFR #48-42-5540

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.58/bx(List $19.07)

Overview

Mfr description
48-42-5540 JIG SAW BL HCS 10T 4LG
  • Heavy duty: advanced construction for long life in tough professional applications
  • No splinters: reverse tooth shape prevents top splinters when cutting
  • Versatile: fits any jig saw that accepts a T-shank blade
  • Reverse tooth construction prevents top splinters when cutting in wood

Specifications

  • Cutting Material
    High Carbon Steel
  • Back Material
    Carbon Steel
  • Blade Type
    Jig Saw T-Shank
  • Material Grade
    Wood
  • Shank Type
    T-Shank
  • Cutting Edge Type
    Toothed
  • Pitch Pattern
    Constant
  • Number Of Teeth
    40
  • Progressive Blade Tooth Spacing
    No
  • Tpi
    10
  • Length
    4 in
  • Blade Length
    4 in
  • Width
    9/32 in
  • Thickness
    0.15 in
  • Manufacturer Upc Number
    045242139163
  • UPC_NO
    045242139163
  • Includes
    (5) Jig Saw Blades
  • Weight
    0.08 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text