Motion
48-52-1300

MILWAUKEE TOOL
48-52-1300

Cup Brush - 4.0000 in Diam, 7000 rpm
Mi Item #03223089
MFR #48-52-1300
Price$30.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-52-1300

Cup Brush - 4.0000 in Diam, 7000 rpm
Mi Item #03223089
MFR #48-52-1300

Mfr description
48-52-1300 WHEEL 4" CRIMPED WIRE CUP
  • Hyperwire™ construction for faster material removal and greater life
  • Precision construction reduces vibration
  • Improved design reduces wire fatigue
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.83/each

Specifications

Dimensions

  • Bristle Diameter
    0.014 in
  • Brush Diameter
    4.0000 in
  • Diameter
    4.0000 in
  • Diameter (Wire)
    0.0120 in;0.0140 in
  • Overall Length
    7.0000 in
  • Threaded Arbor Size
    5/8-11 in
  • Width
    6.4500 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Type
    Cup
  • Manufacturer Upc Number
    045242144556
  • Material
    Carbon Steel
  • Max Rpm
    7000 rpm
  • Mount Type
    Threaded Arbor
  • Product Type
    Wheel Brushes
  • UPC_NO
    045242144556
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)