Motion
48-52-1335

MILWAUKEE TOOL
48-52-1335

Bevel Brush - 4 in Diam, 12000 rpm
MI ITEM #03223095
MFR #48-52-1335
List Price$31.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-52-1335

Bevel Brush - 4 in Diam, 12000 rpm
MI ITEM #03223095
MFR #48-52-1335

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.11/each for your price

Overview

Mfr description
48-52-1335 BRUSH 4" BEVEL CRIMPED
  • Hyperwire™ Construction for faster material removal and greater life
  • Precision construction reduces vibration
  • Improved design reduces wire fatigue
  • 12,000 Max RPM
  • Milwaukee offers a full range of crimp and knotted wire cup brushes

Specifications

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.014 in
  • Diameter
    4 in
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
    5/8-11 in
  • Max Rpm
    12000 rpm
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text