Motion
48-52-1350

MILWAUKEE TOOL
48-52-1350

Cup Brush - 4.0000 in Diam, 7000 rpm
MI ITEM #03223097
MFR #48-52-1350
Your Price$41.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-52-1350

Cup Brush - 4.0000 in Diam, 7000 rpm
MI ITEM #03223097
MFR #48-52-1350

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$41.03/each(List $47.19)

Overview

Mfr description
48-52-1350 BRUSH 4" KNOTTED CUP
  • Hyperwire™ Construction for faster material removal and greater life
  • Precision construction reduces vibration
  • Improved design reduces wire fatigue
  • 7000 Max RPM

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Partial Twist
  • Bristle Diameter
    0.02 in
  • Diameter
    4.0000 in
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
    5/8-11 in
  • Max Rpm
    7000 rpm
  • Manufacturer Upc Number
    045242144600
  • UPC_NO
    045242144600
  • Brush Diameter
    4.0000 in
  • Diameter (Wire)
    0.0200 in;0.0230 in
  • Brush Type
    Cup
  • Material
    Hyperwire
  • Overall Length
    6.5500 in
  • Width
    5.45 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text