Motion
48-52-1600

MILWAUKEE TOOL
48-52-1600

6 in. Carbon Steel Crimped Wire Cup Brush
MI ITEM #03223099
MFR #48-52-1600
Price$55.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-52-1600

6 in. Carbon Steel Crimped Wire Cup Brush
MI ITEM #03223099
MFR #48-52-1600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$55.04/each

Specifications

Dimensions

  • Bristle Diameter
    0.014 in
  • Diameter
    6 in
  • Threaded Arbor Size
    5/8-11 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Manufacturer Upc Number
    045242144655
  • Material
    Carbon steel
  • Max Rpm
    6000 rpm
  • Mount Type
    Threaded Arbor
  • Product Type
    Wheel Brushes
  • UPC_NO
    045242144655

Overview

Mfr description
48-52-1600 BRUSH 6" CRIMPED WIRE CUP
  • Hyperwire™ construction for faster material removal and greater life
  • Precision construction reduces vibration
  • Improved design reduces wire fatigue
  • Carbon steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought