Motion
48-52-1725

MILWAUKEE TOOL
48-52-1725

Wheel Brush - 6 in Diam, 9500 rpm
MI ITEM #03223106
MFR #48-52-1725
Your Price$27.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-52-1725

Wheel Brush - 6 in Diam, 9500 rpm
MI ITEM #03223106
MFR #48-52-1725

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$27.64/each(List $31.79)

Overview

Mfr description
48-52-1725 WHEEL 6" STRINGER BEAD
  • Hyperwire™ Construction for faster material removal and greater life
  • Precision construction reduces vibration
  • Improved design reduces wire fatigue
  • Full cable knot style

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.02 in
  • Diameter
    6 in
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
    5/8-11 in
  • Max Rpm
    9500 rpm
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought