Motion
48-52-5000

MILWAUKEE TOOL
48-52-5000

Hyperwire Wheel Brush - 4.0000 in Diam, 12000 rpm
Mi Item #03223110
MFR #48-52-5000
Price$27.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-52-5000

Hyperwire Wheel Brush - 4.0000 in Diam, 12000 rpm
Mi Item #03223110
MFR #48-52-5000

Mfr description
48-52-5000 WHEEL 4" STRINGER BEAD
  • Hyperwire™ Construction for faster material removal and greater life
  • Precision construction reduces vibration
  • Improved design reduces wire fatigue
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.11/each

Specifications

Dimensions

  • Bristle Diameter
    0.02 in
  • Diameter
    4.0000 in
  • Diameter (Wire)
    0.0200 in;0.0230 in
  • Overall Length
    4.9000 in
  • Threaded Arbor Size
    5/8-11 in
  • Width
    5.8000 in

Details

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted - Stringer Bead
  • Manufacturer Upc Number
    045242145058
  • Material
    Wire
  • Max Rpm
    12000 rpm
  • Mount Type
    Threaded Arbor
  • Product Type
    Wheel Brushes
  • UPC_NO
    045242145058
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)