Motion
48-52-5030

MILWAUKEE TOOL
48-52-5030

Hyperwire Wheel Brush - 4.0000 in Diam, 12000 rpm
MI ITEM #03223112
MFR #48-52-5030
List Price$32.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-52-5030

Hyperwire Wheel Brush - 4.0000 in Diam, 12000 rpm
MI ITEM #03223112
MFR #48-52-5030

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$32.97/each for your price

Overview

Mfr description
48-52-5030 WHEEL 4" CABLE TWIST KNOT
  • Hyperwire™ construction for faster material removal and greater life
  • Precision construction reduces vibration
  • Improved design reduces wire fatigue
  • Max 12,000 RPM

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.02 in
  • Diameter
    4.0000 in
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
    5/8-11 in
  • Max Rpm
    12000 rpm
  • Manufacturer Upc Number
    045242145201
  • UPC_NO
    045242145201
  • Diameter (Wire)
    0.0200 in;0.0230 in
  • Material
    Carbon Steel
  • Overall Length
    4.9500 in
  • Width
    5.8500 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought