Motion
48-52-5040

MILWAUKEE TOOL
48-52-5040

Cup Brush - 2.7500 in Diam, 12000 rpm
MI ITEM #03223113
MFR #48-52-5040
List Price$39.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-52-5040

Cup Brush - 2.7500 in Diam, 12000 rpm
MI ITEM #03223113
MFR #48-52-5040

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$39.41/each for your price

Overview

Mfr description
48-52-5040 BRUSH 2-3/4" KNOT CUP
  • Hyperwire™ Construction for Faster Material Removal and Greater Life
  • Improved Design Reduces Wire Fatigue
  • Precision Construction Reduces Vibration
  • Carbon steel

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Partial Twist
  • Bristle Diameter
    0.02 in
  • Diameter
    2.7500 in
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
    5/8-11 in
  • Max Rpm
    12000 rpm
  • Manufacturer Upc Number
    045242145256
  • UPC_NO
    045242145256
  • Brush Diameter
    3.0000 in
  • Diameter (Wire)
    0.0200 in;0.0230 in
  • Brush Type
    Cup
  • Material
    Steel
  • Overall Length
    3.9500 in
  • Width
    5.8 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text