Motion
48-52-5065

MILWAUKEE TOOL
48-52-5065

Cup Brush - 3.5000 in Diam, 12000 rpm
MI ITEM #03223115
MFR #48-52-5065
Your Price$24.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-52-5065

Cup Brush - 3.5000 in Diam, 12000 rpm
MI ITEM #03223115
MFR #48-52-5065

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.30/each(List $27.95)

Overview

Mfr description
48-52-5065 BRUSH 3-1/2" CRIMP CUP
  • Hyperwire™ Construction for faster material removal and greater life
  • Precision construction reduces vibration
  • Improved design reduces wire fatigue
  • For 4-1/2 or 5 in. grinders

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.014 in
  • Diameter
    3.5000 in
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
    5/8-11 in
  • Max Rpm
    12000 rpm
  • Manufacturer Upc Number
    045242145393
  • UPC_NO
    045242145393
  • Brush Diameter
    3-1/2 in
  • Diameter (Wire)
    0.0120 in;0.0140 in
  • Brush Type
    Cup
  • Material
    Wire
  • Overall Length
    4.7000 in
  • Width
    5.6000 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text