Motion
48-52-5070

MILWAUKEE TOOL
48-52-5070

Hyperwire Wheel Brush - 4.0000 in Diam, 12000 rpm
Mi Item #03223117
MFR #48-52-5070
Price$28.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-52-5070

Hyperwire Wheel Brush - 4.0000 in Diam, 12000 rpm
Mi Item #03223117
MFR #48-52-5070

Mfr description
48-52-5070 WHEEL 4" CRIMPED WIRE
  • 4 in. diameter, 5/8 in., 11 thread
  • Improved design reduces wire fatigue
  • Precision construction reduces vibration
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.42/each

Specifications

Dimensions

  • Bristle Diameter
    0.014 in
  • Diameter
    4.0000 in
  • Diameter (Wire)
    0.0120 in;0.0140 in
  • Overall Length
    5.8500 in
  • Threaded Arbor Size
    5/8-11 in
  • Width
    4.9000 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Manufacturer Upc Number
    045242145409
  • Material
    Carbon Steel
  • Max Rpm
    12000 rpm
  • Mount Type
    Threaded Arbor
  • Product Type
    Wheel Brushes
  • UPC_NO
    045242145409
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)