Motion
48-55-3490

MILWAUKEE TOOL
48-55-3490

Contractor Bag
Mi Item #03223168
MFR #48-55-3490
Price$44.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-55-3490

Contractor Bag
Mi Item #03223168
MFR #48-55-3490

Mfr description
48-55-3490 BAG CONTRACTOR
  • Water-resistant, 600 denier
  • Shoulder strap or dual handles
  • Zippered closure
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.01/each

Specifications

Dimensions

  • Depth
    9 in
  • Height
    10 in
  • Length
    17 in

Details

  • Features & Benefits
    • Water-resistant, 600 denier • Shoulder strap or dual handles • Zippered closure • Ideal for tool and accessory storage
  • Material
    Denier
  • Number Of Compartments
    1
  • Rolling
    Non-Rolling
  • Tool Bag Style
    Duffel
  • UPC_NO
    045242148561
  • Waterproof Or Water Resistant
    Water-Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)