Specifications
Dimensions
- Weight0.40 lbs
Details
- Accessory TypeReplacement Chain
- For Use WithReciprocating Saw Blade
- Manufacturer Upc Number045242148608
- UPC_NO045242148608
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)