1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
48-58-0080
6' SAFETY CHAIN
Mi Item #
03223193
MFR #
48-58-0080
Price
$43.94
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Vacuum Products
Vacuum Accessories
MILWAUKEE TOOL 48-58-0080
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
48-58-0080
6' SAFETY CHAIN
Mi Item #
03223193
MFR #
48-58-0080
Mfr description
48-58-0080 CHAIN 6' SAFETY
Capacity 3/4 ton
Standard lift 10 ft.
Chain pull to lift rated load 33 lbs.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$43
.94
/each
Add to Cart
Specifications
Dimensions
Length
6 ft
Weight
3.94 lbs
Details
UPC_NO
045242148653
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items