1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
48-58-0090
Safety Strap - 4270-20
Mi Item #
03223194
MFR #
48-58-0090
Price
$42.62
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Vacuum Products
Vacuum Accessories
MILWAUKEE TOOL 48-58-0090
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
48-58-0090
Safety Strap - 4270-20
Mi Item #
03223194
MFR #
48-58-0090
Mfr description
48-58-0090 STRAP SAFETY, 4 FOOT
Capacity 3/4 ton standard lift 20 ft.
Chain pull to lift rated load 33 lbs.
Standard lift 20 ft.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$42
.62
/each
Add to Cart
Specifications
Dimensions
Weight
0.50 lbs
Details
Accessory Type
Safety Strap
For Use With
4270-20
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items