Motion
48-62-2010

MILWAUKEE TOOL
48-62-2010

Hammer Chisel Bit - High Carbon Steel Material, Round Shank Shape, 0.6562 in Shank Dia, 1.8125 in Cutting Width, 20.5000 in OAL
Mi Item #03223206
MFR #48-62-2010
Price$24.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-2010

Hammer Chisel Bit - High Carbon Steel Material, Round Shank Shape, 0.6562 in Shank Dia, 1.8125 in Cutting Width, 20.5000 in OAL
Mi Item #03223206
MFR #48-62-2010

Mfr description
48-62-2010 18" BULL POINT
  • Up to 20% longer life
  • High grade forged steel for durability
  • Starts holes in concrete slabs, general chipping and breaking
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.87/each

Specifications

Dimensions

  • Cutting Width
    1.8125 in
  • Overall Length
    20.5000 in
  • Shank Diameter
    0.6562 in
  • Weight
    2.41 lbs

Details

  • Application
    Concrete Chipping
  • Blade Material
    Steel
  • Chisel Type
    Bull Point
  • Head Material
    Forged Steel
  • Manufacturer Catalog Number
    48-62-2010
  • Manufacturer Upc Number
    045242152438
  • Material
    High Carbon Steel
  • Shank Shape
    Round
  • Strikable
    Yes
  • Tip Style
    Bull Point
  • UPC_NO
    045242152438
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)