Motion
48-62-2030

MILWAUKEE TOOL
48-62-2030

48-62-2030
Mi Item #03223207
MFR #48-62-2030
Price$21.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-2030

48-62-2030
Mi Item #03223207
MFR #48-62-2030

Mfr description
48-62-2030 18" FLAT CHISEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.63/each

Specifications

Dimensions

  • Cutting Width
    1-13/16 in
  • Overall Length
    18 in
  • Weight
    2.50 lbs

Details

  • Chisel Type
    Hammer Chisel
  • Includes Hand Guard
    SPL/RDHEX Demo 1 in x 18 in Flat Chisel
  • Manufacturer Upc Number
    045242152551
  • Material
    High Carbon Steel
  • UPC_NO
    045242152551
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)