Motion
48-62-2046

MILWAUKEE TOOL
48-62-2046

Grounding Rod Driver
MI ITEM #03223208
MFR #48-62-2046
Your Price$107.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-2046

Grounding Rod Driver
MI ITEM #03223208
MFR #48-62-2046

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$107.20/each(List $123.27)

Overview

Mfr description
48-62-2046 GROUND ROD DRIVER
  • Up to 20% longer life
  • High grade forged steel for durability
  • 3/4 in. hex with 21/32 in. round shank
  • Made from forged high grade steel
  • Use in hammer only mode

Specifications

  • Chisel Type
    Ground Rod
  • Overall Length
    10 in
  • Material
    Carbide Tipped
  • Shank Diameter
    21/32 (Round) in, 3/4 (Hex) in
  • Manufacturer Upc Number
    045242152612
  • UPC_NO
    045242152612
  • Weight
    2.22 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text