Motion
48-62-2050

MILWAUKEE TOOL
48-62-2050

Hammer Chisel Bit - High Carbon Steel Material, 2 in Cutting Width, 12 in OAL
Mi Item #03223209
MFR #48-62-2050
Price$35.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-2050

Hammer Chisel Bit - High Carbon Steel Material, 2 in Cutting Width, 12 in OAL
Mi Item #03223209
MFR #48-62-2050

Mfr description
48-62-2050 2" SCALING CHISEL
  • Up to 20% longer life
  • High grade forged steel for durability
  • 3/4 in. hex with 21/32 in. round shank
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.25/each

Specifications

Dimensions

  • Cutting Width
    2 in
  • Overall Length
    12 in
  • Weight
    1.61 lbs

Details

  • Chisel Type
    Hammer Chisel
  • Includes Hand Guard
    SPL/RDHEX Demo 2 in Scaling Chisel
  • Manufacturer Upc Number
    045242152650
  • Material
    High Carbon Steel
  • Package Quantity
    1
  • UPC_NO
    045242152650
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)