Motion
48-62-2065

MILWAUKEE TOOL
48-62-2065

Hammer Chisel Bit - High Carbon Steel Material, Hex Shank Shape, 0.6562 in Shank Dia, 2.0000 in Cutting Width, 12.0000 in OAL
Mi Item #03223211
MFR #48-62-2065
Price$36.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-2065

Hammer Chisel Bit - High Carbon Steel Material, Hex Shank Shape, 0.6562 in Shank Dia, 2.0000 in Cutting Width, 12.0000 in OAL
Mi Item #03223211
MFR #48-62-2065

Mfr description
48-62-2065 2" SCRAPING CHISEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.21/each

Specifications

Dimensions

  • Cutting Width
    2.0000 in
  • Overall Length
    12.0000 in
  • Shank Diameter
    0.6562 in
  • Tip Size
    2.0000 in, 50.80 mm
  • Weight
    1.68 lbs

Details

  • Application
    Scraping
  • Blade Material
    Forged High Grade Steel
  • Chisel Type
    Scraping
  • Manufacturer Catalog Number
    48-62-2065
  • Manufacturer Upc Number
    045242152711
  • Material
    High Carbon Steel
  • Shank Shape
    Hex
  • Tip Style
    Scraping
  • UPC_NO
    045242152711
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)