Motion
48-62-2070

MILWAUKEE TOOL
48-62-2070

48-62-Series Carbon Steel Hammer Chisel Bit, Bit Size: 1-3/4", Chisel Type: Bushing Tool
MI ITEM #03223212
MFR #48-62-2070
Price$88.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-2070

48-62-Series Carbon Steel Hammer Chisel Bit, Bit Size: 1-3/4", Chisel Type: Bushing Tool
MI ITEM #03223212
MFR #48-62-2070

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$88.63/each

Specifications

Dimensions

  • Overall Length
    9.75 in

Overview

Mfr description
48-62-2070 BUSHING TOOL
  • Up to 20% longer life
  • High grade forged steel for durability
  • Removes excess concrete, produces exterior finish, roughens surface Forstner surface coating
  • Made from forged high grade steel
  • Use in hammer only mode

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought