1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
48-62-2095
4-1/2 in. x 16-3/4 in. Clay Spade
MI ITEM #
03223214
MFR #
48-62-2095
Price
$105.29
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Punches, Chisels and Engravers
Chisels
MILWAUKEE TOOL 48-62-2095
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
48-62-2095
4-1/2 in. x 16-3/4 in. Clay Spade
MI ITEM #
03223214
MFR #
48-62-2095
Mfr description
48-62-2095 CLAY SPADE
Up to 20% longer life
High grade forged steel for durability
Digs clay, hard packed gravel, dirt (DO NOT use for concrete)
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$105
.29
/each
Add to Cart
Specifications
Dimensions
Overall Length
16.75 in
Shank Diameter
21/32 (Round) in, 3/4 (Hex) in
Weight
3.35 lbs
Details
Chisel Type
Clay Spade
Manufacturer Upc Number
045242152865
Material
High Speed Steel
UPC_NO
045242152865
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items