Motion
48-62-2097

MILWAUKEE TOOL
48-62-2097

12 in. Tamper Shank
MI ITEM #03223215
MFR #48-62-2097
List Price$50.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-2097

12 in. Tamper Shank
MI ITEM #03223215
MFR #48-62-2097

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.73/each for your price

Overview

Mfr description
48-62-2097 TAMPER SHANK
  • Tamper shank
  • 3/4 in. hex with 21/32 in. round shank
  • 12 in. overall length
  • Made from forged high grade steel

Specifications

  • Overall Length
    12 in
  • Material
    High Speed Steel
  • Shank Diameter
    1 in
  • Manufacturer Upc Number
    045242152872
  • UPC_NO
    045242152872
  • Weight
    1.63 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought