Motion
48-62-3005

MILWAUKEE TOOL
48-62-3005

48-62-3005
Mi Item #03223224
MFR #48-62-3005
Price$23.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-3005

48-62-3005
Mi Item #03223224
MFR #48-62-3005

Mfr description
48-62-3005 18" BULL POINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.61/each

Specifications

Dimensions

  • Overall Length
    18 in
  • Shank Diameter
    3/4 in
  • Weight
    2.43 lbs

Details

  • Chisel Type
    Bull Point
  • Manufacturer Upc Number
    045242153053
  • Material
    High Carbon Steel
  • UPC_NO
    045242153053
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)