Motion
48-62-3010

MILWAUKEE TOOL
48-62-3010

48-62-3010
MI ITEM #03223225
MFR #48-62-3010
Your Price$15.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-3010

48-62-3010
MI ITEM #03223225
MFR #48-62-3010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.22/each(List $17.50)

Overview

Mfr description
48-62-3010 12" FLAT CHISEL

Specifications

  • Chisel Type
    Flat
  • Overall Length
    12 in
  • Material
    High Carbon Steel
  • Shank Diameter
    3/4 in
  • Manufacturer Upc Number
    045242153107
  • UPC_NO
    045242153107
  • Weight
    1.62 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought