Motion
48-62-3015

MILWAUKEE TOOL
48-62-3015

Hammer Chisel Bit - High Speed Steel Material, Hex Shank Shape, 0.7500 in Shank Dia, 1.0000 in Cutting Width, 18.0000 in OAL
Mi Item #03223226
MFR #48-62-3015
Price$23.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-3015

Hammer Chisel Bit - High Speed Steel Material, Hex Shank Shape, 0.7500 in Shank Dia, 1.0000 in Cutting Width, 18.0000 in OAL
Mi Item #03223226
MFR #48-62-3015

Mfr description
48-62-3015 18" FLAT CHISEL
  • Flat chisel
  • 3/4 in. hex shank
  • 18 in. overall length
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.61/each

Specifications

Dimensions

  • Cutting Width
    1.0000 in
  • Overall Length
    18.0000 in
  • Shank Diameter
    0.7500 in
  • Storage Dimension Height
    21.1300 in | 536.70 mm
  • Tip Size
    1.0000 in, 25.40 mm
  • Weight
    2.41 lbs

Details

  • Application
    General Chipping And Breaking
  • Blade Material
    Forged High Grade Steel
  • Chisel Type
    Flat
  • Manufacturer Catalog Number
    48-62-3015
  • Manufacturer Upc Number
    045242153152
  • Material
    High Speed Steel
  • Shank Shape
    Hex
  • Strikable
    Yes
  • Tip Style
    Flat
  • UPC_NO
    045242153152
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)