Motion
48-62-3030

MILWAUKEE TOOL
48-62-3030

48-62-3030
MI ITEM #03223229
MFR #48-62-3030
List Price$33.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-3030

48-62-3030
MI ITEM #03223229
MFR #48-62-3030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.58/each for your price

Overview

Mfr description
48-62-3030 3" SCALING CHISEL

Specifications

  • Chisel Type
    Scaling
  • Overall Length
    12 in
  • Material
    High Speed Steel
  • Shank Diameter
    3/4 in
  • Manufacturer Upc Number
    045242153251
  • UPC_NO
    045242153251
  • Weight
    1.75 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought