Motion
48-62-3035

MILWAUKEE TOOL
48-62-3035

48-62-3035
MI ITEM #03223230
MFR #48-62-3035
Price$30.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-3035

48-62-3035
MI ITEM #03223230
MFR #48-62-3035

Mfr description
48-62-3035 2" SCALING CHISEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.48/each

Specifications

Dimensions

  • Overall Length
    12 in
  • Shank Diameter
    3/4 in
  • Weight
    1.52 lbs

Details

  • Chisel Type
    Scaling
  • Manufacturer Upc Number
    045242153268
  • Material
    Solid Carbide
  • UPC_NO
    045242153268

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)