Motion
48-62-3040

MILWAUKEE TOOL
48-62-3040

4-1/2 in. Clay Spade
MI ITEM #03223231
MFR #48-62-3040
Price$83.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-3040

4-1/2 in. Clay Spade
MI ITEM #03223231
MFR #48-62-3040

Mfr description
48-62-3040 CLAY SPADE
  • Clay spade
  • 3/4 in. hex shank
  • 4-1/2 in. width x 16 in. overall length
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.00/each

Specifications

Dimensions

  • Overall Length
    16.75 in
  • Shank Diameter
    3/4 in
  • Weight
    3.75 lbs

Details

  • Chisel Type
    Clay Spade
  • Manufacturer Upc Number
    045242153305
  • Material
    Carbide Tipped
  • UPC_NO
    045242153305

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)