Motion
48-62-3070

MILWAUKEE TOOL
48-62-3070

Hammer Chisel Bit - High Speed Steel Material, Hex Shank Shape, 0.7500 in Shank Dia, 1.8000 in Cutting Width, 9.7500 in OAL
Mi Item #03223234
MFR #48-62-3070
Price$123.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-3070

Hammer Chisel Bit - High Speed Steel Material, Hex Shank Shape, 0.7500 in Shank Dia, 1.8000 in Cutting Width, 9.7500 in OAL
Mi Item #03223234
MFR #48-62-3070

Mfr description
48-62-3070 GROUND ROD DRIVER
  • Ground rod driver
  • 3/4 in. hex shank
  • 3/4 in. hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.27/each

Specifications

Dimensions

  • Cutting Width
    1.8000 in
  • Diameter
    0.9060 in, 23.01 mm
  • Overall Length
    9.7500 in
  • Shank Diameter
    0.7500 in
  • Storage Dimension Height
    14.5000 in | 368.30 mm
  • Tip Size
    0.9060 in, 23.01 mm
  • Weight
    2.48 lbs

Details

  • Application
    Ground Rod Driver
  • Blade Material
    Forged High Grade Steel
  • Chisel Type
    Ground Rod
  • Handle/Head Style
    Hex Head
  • Manufacturer Catalog Number
    48-62-3070
  • Manufacturer Upc Number
    045242153459
  • Material
    High Speed Steel
  • Shank Shape
    Hex
  • Strikable
    Yes
  • Tip Style
    Ground Rod Driver
  • UPC_NO
    045242153459
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)