Motion
48-62-4000

MILWAUKEE TOOL
48-62-4000

48-62-4000
MI ITEM #03223241
MFR #48-62-4000
Price$32.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-4000

48-62-4000
MI ITEM #03223241
MFR #48-62-4000

Mfr description
48-62-4000 20" MOIL POINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.14/each

Specifications

Dimensions

  • Overall Length
    20 in
  • Shank Diameter
    1-1/8 in
  • Weight
    6.00 lbs

Details

  • Chisel Type
    Moil Point
  • Manufacturer Upc Number
    045242153701
  • Material
    High Speed Steel
  • UPC_NO
    045242153701

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)