Motion
48-62-4005

MILWAUKEE TOOL
48-62-4005

Hammer Chisel Bit - Alloy Steel Material, 1-1/8 in Shank Dia, 20 in OAL
Mi Item #03223242
MFR #48-62-4005
Price$32.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-4005

Hammer Chisel Bit - Alloy Steel Material, 1-1/8 in Shank Dia, 20 in OAL
Mi Item #03223242
MFR #48-62-4005

Mfr description
48-62-4005 20" NARROW CHISEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.14/each

Specifications

Dimensions

  • Overall Length
    20 in
  • Shank Diameter
    1-1/8 in
  • Weight
    5.97 lbs

Details

  • Chisel Type
    Hammer Chisel
  • Includes Hand Guard
    1-1/8 in Hex Demo 20 in Narrow Chisel
  • Manufacturer Upc Number
    045242153756
  • Material
    Alloy Steel
  • Package Quantity
    1
  • UPC_NO
    045242153756
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)