Motion
48-62-4030

MILWAUKEE TOOL
48-62-4030

Hammer Chisel Bit - High Speed Steel Material, Hex Shank Shape, 1.1250 in Shank Dia, 1.1250 in Cutting Width, 20.0000 in OAL
Mi Item #03223243
MFR #48-62-4030
Price$141.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-4030

Hammer Chisel Bit - High Speed Steel Material, Hex Shank Shape, 1.1250 in Shank Dia, 1.1250 in Cutting Width, 20.0000 in OAL
Mi Item #03223243
MFR #48-62-4030

Mfr description
48-62-4030 CLAY SPADE
  • Clay spade
  • 1-1/8 in. collared hex shank with notch
  • 5-1/2 in. width x 20 in. overall length
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.30/each

Specifications

Dimensions

  • Cutting Width
    1.1250 in
  • Overall Length
    20.0000 in
  • Shank Diameter
    1.1250 in
  • Tip Size
    5.5000 in, 139.70 mm
  • Weight
    9.97 lbs

Details

  • Application
    Digs Clay, Dirt, Hard Packed Gravel
  • Blade Material
    Forged High Grade Steel
  • Chisel Type
    Clay Spade
  • Manufacturer Catalog Number
    48-62-4030
  • Manufacturer Upc Number
    045242153909
  • Material
    High Speed Steel
  • Shank Shape
    Hex
  • Strikable
    Yes
  • Tip Style
    Clay Spade
  • UPC_NO
    045242153909
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)