Motion
48-62-4040

MILWAUKEE TOOL
48-62-4040

14-1/2 Spike & Pin Driver
Mi Item #03223244
MFR #48-62-4040
Price$110.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-4040

14-1/2 Spike & Pin Driver
Mi Item #03223244
MFR #48-62-4040

Mfr description
48-62-4040 SPIKE & PIN DRIVER
  • Spike and pin driver
  • 1-1/8 in. collared hex shank with notch
  • 14-1/2 in. overall length
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.55/each

Specifications

Dimensions

  • Overall Length
    14-1/2 in
  • Shank Diameter
    1-1/8 in
  • Weight
    6.00 lbs

Details

  • Chisel Type
    Hammer Chisel
  • Includes Hand Guard
    1-1/8 in Hex Demo 14-1/2 in Spike & Pin Driver
  • Material
    Carbon Steel
  • UPC_NO
    045242153954
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)