Motion
48-62-4045

MILWAUKEE TOOL
48-62-4045

Hammer Chisel Bit - Carbon Steel Material, Hex Shank Shape, 1.1250 in Shank Dia, 15.5000 in OAL
Mi Item #03223245
MFR #48-62-4045
Price$114.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-4045

Hammer Chisel Bit - Carbon Steel Material, Hex Shank Shape, 1.1250 in Shank Dia, 15.5000 in OAL
Mi Item #03223245
MFR #48-62-4045

Mfr description
48-62-4045 GROUND ROD DRIVER
  • Ground rod driver
  • 1-1/8 in. collared hex shank with notch
  • 1 in. hole and 15-1/2 in. overall length
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$114.43/each

Specifications

Dimensions

  • Diameter
    0.9060 in, 23.01 mm
  • Overall Length
    15.5000 in
  • Shank Diameter
    1.1250 in
  • Tip Size
    0.9060 in, 23.01 mm
  • Weight
    7.41 lbs

Details

  • Application
    Drives Soft Ground Rods
  • Blade Material
    Forged High Grade Steel
  • Chisel Type
    Ground Rod
  • Handle/Head Style
    Collared Hex Shank With Notch
  • Manufacturer Catalog Number
    48-62-4045
  • Manufacturer Upc Number
    045242154005
  • Material
    Carbon Steel
  • Shank Shape
    Hex
  • Strikable
    Yes
  • Tip Style
    Ground Rod Driver
  • UPC_NO
    045242154005
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)