Motion
48-62-4050

MILWAUKEE TOOL
48-62-4050

Tamper Plate for Hammer Drill - Forged Steel Material, Hex Shank Shape, 6.0000 in Cutting Width, 6.0000 in OAL
Mi Item #03223246
MFR #48-62-4050
Price$181.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-4050

Tamper Plate for Hammer Drill - Forged Steel Material, Hex Shank Shape, 6.0000 in Cutting Width, 6.0000 in OAL
Mi Item #03223246
MFR #48-62-4050

Mfr description
48-62-4050 6" X 6" TAMPER PLATE - ONLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.27/each

Specifications

Dimensions

  • Cutting Width
    6.0000 in
  • Overall Length
    6.0000 in
  • Tip Size
    6.0000 in, 152.40 mm
  • Weight
    11.14 lbs

Details

  • Application
    Compacts Dirt, Tamps Asphalt
  • Blade Material
    Steel
  • Chisel Type
    Tamper Plate
  • Manufacturer Catalog Number
    48-62-4050
  • Material
    Forged Steel
  • Shank Shape
    Hex
  • Tip Style
    Tamper Plate
  • UPC_NO
    045242154050
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)