Motion
48-62-4055

MILWAUKEE TOOL
48-62-4055

48-62-4055
MI ITEM #03223247
MFR #48-62-4055
List Price$239.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-4055

48-62-4055
MI ITEM #03223247
MFR #48-62-4055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$239.50/each for your price

Overview

Mfr description
48-62-4055 8" X 8" TAMPER PLATE - ONLY

Specifications

  • Chisel Type
    Tamper Plate
  • Overall Length
    8 in
  • Material
    Carbon Steel
  • Shank Diameter
    1-1/8 in
  • UPC_NO
    045242154104
  • Weight
    17.98 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text