Overview
Mfr description
48-62-4060 TAMPER SHANK
- Tamper shank only
- 1-1/8 in. collared hex shank with notch
- Use with 48-62-4050 or 48-62-4055
- Made from forged high grade steel
Specifications
- UPC_NO045242154159
- Weight6.27 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data